This product requires certification to purchase.

1.6 gpf Manual Flush Valve

Zurn

Aquaflush® 1.6 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6000PLWS1BWN
  • Item #3762925
  • Manufacturer Part #Z6000PL-WS1-BWN
4.1 out of 5 Customer Rating
Brand image
Zurn

Aquaflush® 1.6 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6000PLWS1BWN
  • Item #3762925
  • Manufacturer Part #Z6000PL-WS1-BWN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 1.6 gpf meets U.S. federal standard for water conservation
  • Bedpan washer assembly for healthcare applications
  • Extended 26-1/2" rough-in and 1-1/2" top spud
  • No-leak handle reduces water waste
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Exposed sweat solder kit and cast wall flange for a polished look
  • Tamper-proof stop cap deters vandalism
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.37
Collection:
Aquaflush®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
26
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Commercial Toilet
GSA Approved:
No
Height:
6
IAPMO Listed:
No
Length:
26
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Size:
1-1/2
UPC:
670240641174
WaterSense Labeled:
No
Width:
6