This product requires certification to purchase.

1.6 gpf Manual Flush Valve

Zurn

Aquaflush® 1.6 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6000PLWS1
  • Item #2489320
  • Manufacturer Part #Z6000PL-WS1
4.5 out of 5 Customer Rating
Brand image
Zurn

Aquaflush® 1.6 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6000PLWS1
  • Item #2489320
  • Manufacturer Part #Z6000PL-WS1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1.6 gpf meets U.S. federal standard for water conservation
  • Standard 11-1/2" rough-in and 1-1/2" top spud
  • No-leak handle reduces water waste
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Exposed sweat solder kit and cast wall flange for a polished look
  • Tamper-proof stop cap deters vandalism
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-1/4 in
End Connection 1
NPT
End Connection 2
Slip
End Connections
Sweat
Fitting Size 1
1 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1 in x 1-1/2 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.5 gpf
Height
11-1/2 in
Length
2-1/4 in
Pressure - Maximum
125 psi
Width
4-3/4 in
Characteristics & Features
Collection
Aquaflush®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Dual Flush
No
Flush Type
Manual
Handle Type
Lever
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location
Top
Toilet Installation
Wall Mount
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.1037
CSA Certified
CSA B125.37
Flush Valve Application
Water Closet
UPC
670240552852


Recommended Accessories