This product requires certification to purchase.

AQUAFLUSH PLUS EXP CLINIC/SER

Zurn

Aquaflush® AQUAFLUSH PLUS EXP CLINIC/SER

  • Fast #
  • Part #ZZ6017PL
  • Item #2848480
  • Manufacturer Part #Z6017PL
4.1 out of 5 Customer Rating
Brand image
Zurn

Aquaflush® AQUAFLUSH PLUS EXP CLINIC/SER

  • Fast #
  • Part #ZZ6017PL
  • Item #2848480
  • Manufacturer Part #Z6017PL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 6.5 gpf for full-flush strength
  • Designed for clinic and service sinks
  • 24" rough-in and 1-1/2" top spud
  • Includes sweat solder kit, stop cap, and cast wall flange with set screw
  • No-leak handle, clog-resistant bypass, and chloramine-resistant seals reduce maintenance costs
  • Dual-seal diaphragm prevents application from clogging
  • Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
  • ADA compliant
  • 3-year warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
26 in
Flow Rate
6.5 gpf
Flow Rate Range
Greater than 1.5 gpf
Height
6 in
Length
26 in
Pressure - Maximum
125 psi
Width
6 in
Characteristics & Features
Collection
Aquaflush®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Dual Flush
No
Flush Type
Manual
Handle Type
Lever
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location
Top
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.1037
CSA Certified
CSA B125.37
Type
ZZ6017PL
WaterSense Labeled
No
UPC
670240564343


Recommended Accessories