This product requires certification to purchase.

1 Gallon Water Saving Urinal Repair Kit Blue

Zurn

AquaSense® 1 Gallon Water Saving Urinal Repair Kit Blue

  • Fast #
  • Part #ZPR6000EUWS1
  • Item #1945187
  • Manufacturer Part #PR6000-EU-WS1
5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 1 Gallon Water Saving Urinal Repair Kit Blue

  • Fast #
  • Part #ZPR6000EUWS1
  • Item #1945187
  • Manufacturer Part #PR6000-EU-WS1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2925
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with Zurn Retrofit urinals
  • Kit includes black cylinder slide, one-piece retro disc, diaphragm w/ ribs, Volume control 3.0 gpf urinal (orange), Ring
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-2/5 in
Diameter
3-2/5 in
Flow Rate
1.0 gpf
Height
3-1/10 in
Length
3-2/5 in
Width
3-2/5 in
Characteristics & Features
Brand Model Compatibility
ZR RetroFlush® Series Valve
Collection
AquaSense®
Color Finish Category
Blacks
Color Finish Name
Black, Sky Blue
Material
Plastic
Material Type
TPE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Replacement Kit
UPC
670240576605