This product requires certification to purchase.

1 x 7 in. Sweat Kit Cover Tube

Zurn

AquaSense® 1 x 7 in. Sweat Kit Cover Tube

  • Fast #
  • Part #ZP6000YBCVR7
  • Item #2465062
  • Manufacturer Part #P6000-YB-CVR7
4.2 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 1 x 7 in. Sweat Kit Cover Tube

  • Fast #
  • Part #ZP6000YBCVR7
  • Item #2465062
  • Manufacturer Part #P6000-YB-CVR7
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Interchangeable with Sloan® parts
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-8/25 in
Height
7-1/2 in
Length
8/25 in
Width
5 in
Characteristics & Features
Collection
AquaSense®
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
ZP6000YBCVR7
UPC
670240413092