This product requires certification to purchase.

1.5 gpm Touchless Faucet with Infrared Sensor in Polished Chrome

Zurn

AquaSense® 1.5 gpm Touchless Faucet with Infrared Sensor in Polished Chrome

  • Fast #
  • Part #ZZ6913XLE
  • Item #9744441
  • Manufacturer Part #Z6913-XL-E
4 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 1.5 gpm Touchless Faucet with Infrared Sensor in Polished Chrome

  • Fast #
  • Part #ZZ6913XLE
  • Item #9744441
  • Manufacturer Part #Z6913-XL-E
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Water-efficient and vandal-proof 1.5 gpm aerator standard with 60-second timeout feature saves water and money
  • Lead-free cast brass body with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
  • Quick installation, battery powered faucet - includes 4-AA batteries and mounting hardware
  • Improves hygiene and sanitation by using touchless sensor technology
  • 3-year limited warranty
  • ADA compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
1-1/4 in
Faucet Connection Size
1/2 in
Faucet Height
6-9/16 in
Flow Rate
1.5 gpm
Spout Height
5-3/4 in
Spout Reach
5-1/2 in
Included Components
Deck Plate Included
No
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
AquaSense®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Handles
No Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
ZZ6913XLE
WaterSense Labeled
Yes
UPC
889934225785