This product requires certification to purchase.

12 x 8/25 in. Brass Pipe Support

Zurn

AquaSense® 12 x 8/25 in. Brass Pipe Support

  • Fast #
  • Part #ZP6000YK12
  • Item #2848162
  • Manufacturer Part #P6000-YK12
4.8 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 12 x 8/25 in. Brass Pipe Support

  • Fast #
  • Part #ZP6000YK12
  • Item #2848162
  • Manufacturer Part #P6000-YK12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
12 in
Height
7-1/2 in
Length
8/25 in
Width
5 in
Characteristics & Features
Collection
AquaSense®
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
Product Type
Pipe Support
UPC
670240417144