This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome

Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #ZZ6936CP4
  • Item #9435421
  • Manufacturer Part #Z6936-CP4
4.5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #ZZ6936CP4
  • Item #9435421
  • Manufacturer Part #Z6936-CP4
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Precise touchless operation reduces the opportunity for germ transference and provides effortless, hands-free operation
  • Quick and easy installation with 4 "AA" batteries power electronics
  • Vandal-proof 0.5 gpm aerator, 60-second timeout feature and precisely timed convergence-type proximity sensor reduce water waste and save money
  • Concealed temperature mixing valve senses pressure changes from either hot or cold inlets and restricts water flow to control temperature, increasing comfort and preventing scalding injuries
  • 3-piece supply hose assembly connects cold and hot inlets and the black box to the mixing valve
  • Lead-free cast brass body with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • 3-year limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
3/4 in
Faucet Height
4-11/16 in
Flow Rate
0.5 gpm
Spout Height
3-15/16 in
Spout Reach
4-3/8 in
Included Components
Deck Plate Included
Yes
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
AquaSense®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Handles
No Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Cast
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
889934196207