This product requires certification to purchase.

No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Zurn

AquaSense® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ6915XLCWBF
  • Item #4804528
  • Manufacturer Part #Z6915-XL-CWB-F
4.8 out of 5 Customer Rating
Brand image
Zurn

AquaSense® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ6915XLCWBF
  • Item #4804528
  • Manufacturer Part #Z6915-XL-CWB-F
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Integral 4” deck-mount body has a sleek and clean appearance
  • Water-conserving and vandal-proof 0.5 gpm non-aerated spray outlet minimizes water use and maximizes savings
  • 30-second timeout feature reduces water waste saving money
  • Hardwired power connection provides ongoing and long-lasting reliability
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • Limited 3-year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
11-3/5 in
Faucet Center Size
4 in
Flow Rate
0.5 gpm
Height
6-3/5 in
Length
11-3/5 in
Spout Height
3-7/8 in
Spout Reach
6-3/4 in
Width
10-1/2 in
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Sensor
Battery Size
AA
Battery Type
Alkaline
Collection
AquaSense®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Cast Brass
Faucet Mount
Deck Mount
Number of Handles
No Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
No
UPC
670240486676


Recommended Accessories