This product requires certification to purchase.

0.5 gpm Single Handle Centerset Bathroom Sink Faucet in Chrome Plated

Zurn

AquaSpec® Sierra 0.5 gpm Single Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ7440XLFC
  • Item #3911247
  • Manufacturer Part #Z7440-XL-FC
3.4 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Sierra 0.5 gpm Single Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ7440XLFC
  • Item #3911247
  • Manufacturer Part #Z7440-XL-FC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome-plated cast brass construction
  • Limited lifetime warranty ceramic disc cartridge
  • ADA compliant, single-control lever handle
  • 0.5 GPM VP SPRAY OUTLET
  • Low-lead compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
12-2/5 in
Faucet Center Size
4 in
Flow Rate
0.5 gpm
Height
7-1/5 in
Spout Height
2 in
Spout Reach
4-1/2 in
Width
12-1/5 in
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
AquaSpec® Sierra
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1M
Application
Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
WaterSense Labeled
No
UPC
670240370906