This product requires certification to purchase.

Battery Powered Bathroom Sink Faucet with Plug-in Power Converter in Polished Chrome

This product has been replaced by

Zurn Chrome Plated No Handle Sensor Deck Mount Service Faucet
Zurn Sensor Bathroom Sink Faucet in Chrome Plated with 6 VDC Plug-In Power Converter
Manufacturer Part #Z6920-XL-ACA
Zurn

AquaSense® Battery Powered Bathroom Sink Faucet with Plug-in Power Converter in Polished Chrome

  • Fast #
  • Part #ZZ6920XLACA
  • Item #4804203
  • Manufacturer Part #Z6920-XL-ACA
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Zurn Chrome Plated No Handle Sensor Deck Mount Service Faucet
Zurn Sensor Bathroom Sink Faucet in Chrome Plated with 6 VDC Plug-In Power Converter
Manufacturer Part #Z6920-XL-ACA
Zurn

AquaSense® Battery Powered Bathroom Sink Faucet with Plug-in Power Converter in Polished Chrome

  • Fast #
  • Part #ZZ6920XLACA
  • Item #4804203
  • Manufacturer Part #Z6920-XL-ACA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Designed to satisfy the needs of healthcare professionals
  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
  • 6 VDC plug-in power converter for an efficient and reliable power supply
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • Limited 3-year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.5 gpm
Height
5 in
Length
10 in
Spout Height
7-7/8 in
Spout Reach
5-3/8 in
Width
12 in
Characteristics & Features
Bathroom Faucet Type
Centerset
Battery Size
AA
Battery Type
Alkaline
Collection
AquaSense®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Cast Brass
Faucet Mount
Deck Mount
Number of Handles
No Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Electrical & Operational Information
Power Source
Battery, Hardwired
Volts
6V
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UPC
670240388468