This product requires certification to purchase.

CCN 1.5 LF BATRY PWR FCT W/ A

Zurn

AquaSense® CCN 1.5 LF BATRY PWR FCT W/ A

  • Fast #
  • Part #ZZ6913XLACACP4
  • Item #4804206
  • Manufacturer Part #Z6913-XL-ACA-CP4
3.1 out of 5 Customer Rating
Brand image
Zurn

AquaSense® CCN 1.5 LF BATRY PWR FCT W/ A

  • Fast #
  • Part #ZZ6913XLACACP4
  • Item #4804206
  • Manufacturer Part #Z6913-XL-ACA-CP4
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Cost-effective 1.5 gpm aerator with 30-second timeout feature for water savings
  • 4" cover plate to mask additional holes for single-hole aesthetic
  • 6 VDC plug-in power converter for an efficient and reliable power supply
  • Designed to prevent tampering from unauthorized personnel for minimal repairs
  • Various power supply options available to withstand high-traffic environments
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.2 gpm
Height
7 in
Length
12 in
Spout Height
3-3/8 in
Spout Reach
4-3/4 in
Width
12 in
Included Components
Deck Plate Included
Yes
Drain Included
No
Characteristics & Features
Bathroom Faucet Type
Sensor
Battery Size
AA
Battery Type
Lithium
Collection
AquaSense®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Number of Handles
No Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Fixed
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
ZZ6913XLACACP4
UPC
670240931770


Recommended Accessories