This product requires certification to purchase.

Metal Closet Bolt

Zurn

AquaSense® Metal Closet Bolt

  • Fast #
  • Part #ZZ5972COMB
  • Item #2443727
  • Manufacturer Part #Z5972-COMB
5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Metal Closet Bolt

  • Fast #
  • Part #ZZ5972COMB
  • Item #2443727
  • Manufacturer Part #Z5972-COMB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use with Zurn floor or wall-mounted toilet bowls
  • Stops water seepage at the base of the toilet bowl
  • Includes a wax ring and 2 bolt sets
  • Robust solution for replacement or repair
  • Ideal for commercial applications
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
0.125 gpf
Length
5-9/10 in
Width
6-1/10 in
Characteristics & Features
Collection
AquaSense®
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
670240633186