This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome Plated with Above Deck Mixer & 4 in. Cover Plate

Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with Above Deck Mixer & 4 in. Cover Plate

  • Fast #
  • Part #ZUNZ6920XLADM1
  • Item #9560560
  • Manufacturer Part #Z6920-XL-ADM-1
4.8 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with Above Deck Mixer & 4 in. Cover Plate

  • Fast #
  • Part #ZUNZ6920XLADM1
  • Item #9560560
  • Manufacturer Part #Z6920-XL-ADM-1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Infrared proximity sensor
  • Heavy-duty cast brass body
  • Battery, plug-in, hardwired, or hydropower
  • 3 year warranty
  • In-line filter
  • Inlet for a 1/2 in. ball rise
  • 1.5 gpm vandal resistant aerator
  • Occupant detection infrared convergence-type proximity sensor
  • 30-second time out feature
  • 4 “AA” batteries
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
12 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
1-1/2 in
Spout Height
7-7/8 in
Spout Reach
5-3/8 in
Width
2-1/4 in
Included Components
Deck Plate Included
Yes
Drain Included
No
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Sensor
Battery Size
AA
Battery Type
Alkaline
Collection
AquaSense®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Low Arc
Trim Only
No
Vandal Resistant
No
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
889934217551