This product requires certification to purchase.

O-Ring for Tailpiece in Blue

Zurn

AquaSense® O-Ring for Tailpiece in Blue

  • Fast #
  • Part #ZP6000C31
  • Item #1279276
  • Manufacturer Part #P6000-C31
4.1 out of 5 Customer Rating
Brand image
Zurn

AquaSense® O-Ring for Tailpiece in Blue

  • Fast #
  • Part #ZP6000C31
  • Item #1279276
  • Manufacturer Part #P6000-C31
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • O-Ring for Tailpiece
  • Crosses to Sloan V-600-AA
  • Lasts 8-10 times longer than traditional black rubber components
  • Fits Zurn and Sloan
  • Requires Certification

Documents

Dimensions & Measurements
Length
7 in
Width
1-5/16 in
Characteristics & Features
Collection
AquaSense®
Color Finish Category
Blacks
Color Finish Name
Black
Material
Rubber
Warranty & Product Information
Product Type
O-Ring
UPC
670240414020