This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome Plated with Connecting Wire for Plug-In Power Converter

Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with Connecting Wire for Plug-In Power Converter

  • Fast #
  • Part #ZUNZ6913XLCWB
  • Item #9560543
  • Manufacturer Part #Z6913-XL-CWB
5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with Connecting Wire for Plug-In Power Converter

  • Fast #
  • Part #ZUNZ6913XLCWB
  • Item #9560543
  • Manufacturer Part #Z6913-XL-CWB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
  • Hardwired power connection provides ongoing and long-lasting reliability
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the safe water drinking act
  • ADA compliant
  • 3 year warranty
  • Infrared convergence-type proximity sensor
  • 30-second time out feature
  • In-line filter
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
6-9/16 in
Flow Rate
0.5 gpm
Height
8-7/10 in
Maximum Deck Thickness
1-1/2 in
Spout Height
5-11/16 in
Spout Reach
5-1/2 in
Width
12-3/10 in
Included Components
Deck Plate Included
No
Drain Included
No
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Sensor
Battery Size
AA
Battery Type
Alkaline
Collection
AquaSense®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Vandal Resistant
Yes
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
889934216943


Recommended Accessories