This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome Plated

This product has been replaced by

Zurn Polished Chrome 0.5 gpm Single Hole Deck Mount Sensor Bathroom Sink Faucet
Zurn Sensor Bathroom Sink Faucet in Chrome Plated
Manufacturer Part #Z6913-XL
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ6913XL
  • Item #4030305
  • Manufacturer Part #Z6913-XL
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Zurn Polished Chrome 0.5 gpm Single Hole Deck Mount Sensor Bathroom Sink Faucet
Zurn Sensor Bathroom Sink Faucet in Chrome Plated
Manufacturer Part #Z6913-XL
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ6913XL
  • Item #4030305
  • Manufacturer Part #Z6913-XL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Battery-powered faucet uses 4 standard AA batteries, included for your convenience
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • In-line filter, and included mounting hardware, simplify installation
  • Limited 3-year warranty
  • ADA compliant, and WaterSense labeled
  • Recommended through hole diameter for proper spout mounting is 1-1/8" to 1-1/4"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Drain Included:
No
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Height:
7 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
7-5/16 in
Spout Reach:
5-5/16 in
Spout Type:
Fixed
Trim Only:
No
UPC:
670240381346
Width:
12 in