This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome Plated

Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ6920XLADM0031
  • Item #9435428
  • Manufacturer Part #Z6920-XL-ADM.0031
5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ6920XLADM0031
  • Item #9435428
  • Manufacturer Part #Z6920-XL-ADM.0031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed to satisfy the needs of healthcare professionals
  • Non-aerated 1.5 gpm flow control ring located at the base of the spout and 30-second timeout for water control and cost savings
  • Above-deck mixer with wrist blade handle makes adjusting the water temperature easy
  • 8 in. widespread cover plate covers a larger area, hiding any additional holes and leaving a clean, neat appearance
  • Battery-powered faucet uses 4 standard AA batteries
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • 3 year warranty
  • In-line filter
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Sensor
Battery Size:
AA
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
12 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
7-7/8 in
Spout Reach:
5-3/8 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
889934002140
Vandal Resistant:
No
WaterSense Labeled:
No