This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome Plated

Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ6936
  • Item #9435391
  • Manufacturer Part #Z6936
4.1 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ6936
  • Item #9435391
  • Manufacturer Part #Z6936
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 134
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Precise touchless operation reduces the opportunity for germ transference and provides effortless, hands-free operation
  • Quick and easy installation with 4 "AA" batteries power electronics
  • Vandal-proof 0.5 gpm aerator, 60-second timeout feature and precisely timed convergence-type proximity sensor reduce water waste and save money
  • Lead-free cast brass body with a chrome-plated finish provides durability while complying with the safe water drinking act
  • 3-year limited warranty
  • ADA compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
10-3/4 in
Faucet Connection Size
3/4 in
Faucet Height
4-11/16 in
Flow Rate
0.5 gpm
Height
3-1/4 in
Length
10-3/4 in
Maximum Deck Thickness
2 in
Spout Height
3-5/8 in
Spout Reach
4-7/8 in
Width
8-1/2 in
Included Components
Deck Plate Included
No
Drain Included
No
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Sensor
Battery Size
AA
Battery Type
Alkaline
Collection
AquaSense®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Less Handles
Number of Handles
No Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Low Arc
Trim Only
No
Vandal Resistant
Yes
Electrical & Operational Information
Power Source
Battery
Volts
6V
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
889934201659