This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome Plated with 6 VDC Plug-In Power Converter

Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with 6 VDC Plug-In Power Converter

  • Fast #
  • Part #ZUNZ6913XLACA
  • Item #9560533
  • Manufacturer Part #Z6913-XL-ACA
4.8 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with 6 VDC Plug-In Power Converter

  • Fast #
  • Part #ZUNZ6913XLACA
  • Item #9560533
  • Manufacturer Part #Z6913-XL-ACA
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
  • 6 VDC plug-in power converter for an efficient and reliable power supply
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • Limited 3-year warranty
  • Infrared convergence-type proximity sensor
  • 30-second time out feature
  • In-line filter
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
6-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Height:
7 in
IAPMO Listed:
No
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery, Hardwired
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
5-11/16 in
Spout Reach:
5-1/2 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
889934216608
Vandal Resistant:
Yes
Volts:
6V
Width:
12 in