This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome Plated with 4 in. Cover Plate & Connecting Wire for Plug-In Power Converter

Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with 4 in. Cover Plate & Connecting Wire for Plug-In Power Converter

  • Fast #
  • Part #ZUNZ6913XLCP4CWB
  • Item #9560538
  • Manufacturer Part #Z6913-XL-CP4-CWB
3.3 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with 4 in. Cover Plate & Connecting Wire for Plug-In Power Converter

  • Fast #
  • Part #ZUNZ6913XLCP4CWB
  • Item #9560538
  • Manufacturer Part #Z6913-XL-CP4-CWB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Touchless sensor faucet with proven gear-driven operation provides a soft close, ultimately delivering an effortless, quiet hands-free operation
  • Reliable ceramic disc cartridge technology withstands up to 1,000,000 cycles
  • Multiple vandal-resistant flow control options available for optimized performance and efficiency
  • 30-second timeout feature and precisely timed convergence-type proximity sensor reduce water waste and save money
  • Optimize appearance, hide additional holes with 4 in. centerset cover plate
  • Prevents excessive water usage with 30-second timeout feature
  • ADA compliant
  • Complies with safe water drinking act
  • 3 year warranty
  • Infrared convergence-type proximity sensor
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
12 in
Faucet Connection Size
1/2 in
Faucet Height
6-9/16 in
Flow Rate
0.5 gpm
Height
7 in
Maximum Deck Thickness
1-1/2 in
Spout Height
5-11/16 in
Spout Reach
5-1/2 in
Width
12 in
Included Components
Deck Plate Included
Yes
Drain Included
No
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Sensor
Battery Size
AA
Battery Type
Alkaline
Collection
AquaSense®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Vandal Resistant
Yes
Electrical & Operational Information
Power Source
Battery, Plug-in
Volts
7.5V
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
889934216790