This product requires certification to purchase.

Vandal Resistant Battery Power Bathroom Sink Faucet in Polished Chrome

Zurn

AquaSense® Vandal Resistant Battery Power Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ6913XLMV
  • Item #4663113
  • Manufacturer Part #Z6913-XL-MV
3.1 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Vandal Resistant Battery Power Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ6913XLMV
  • Item #4663113
  • Manufacturer Part #Z6913-XL-MV
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
  • Battery-powered faucet uses 4 standard AA batteries
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Concealed temperature mixing valve senses pressure changes from either hot or cold inlets and restricts water flow to control temperature, increasing comfort and preventing scalding injuries
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • Limited 3-year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Height
7 in
Length
12 in
Spout Height
6-3/8 in
Spout Reach
4-11/16 in
Width
12 in
Characteristics & Features
Bathroom Faucet Type
Centerset
Battery Type
Alkaline
Collection
AquaSense®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Handles
No Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
Origin
Global
UPC
670240385481


Recommended Accessories