This product requires certification to purchase.

1-1/2 in. P-Trap

Zurn

AquaSpec® 1-1/2 in. P-Trap

  • Fast #
  • Part #ZZ87029BDPC
  • Item #3036958
  • Manufacturer Part #Z8702-9BD-PC
4.1 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 1-1/2 in. P-Trap

  • Fast #
  • Part #ZZ87029BDPC
  • Item #3036958
  • Manufacturer Part #Z8702-9BD-PC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Blocks sewer gases from escaping into room
  • Cleanout plug provides access for clearing clogged line
  • Lack of moving parts results in low maintenance and repair costs
  • Chrome-plated cast brass construction for long-lasting commercial usage
  • Brass nuts and deep escutcheon
  • 17-gauge arm
  • 12 inches from wall to outlet center
  • Comes with optional 1 1/2" x 1 1/4" reduction poly-washer for inlet
  • 1 1/2” inlet (from drain), 1 1/2" outlet (to wall)
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
17 ga
Height
2-1/2 in
Length
1 in
Trap Size
1-1/2 in
Characteristics & Features
Cleanout
No
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
IAPMO Listed
No
NSF Certified
No
UPC
084169670021