This product requires certification to purchase.

13/16 in. -27 Male Aerator in Chrome

Zurn

AquaSpec® 13/16 in. -27 Male Aerator in Chrome

  • Fast #
  • Part #ZG63506
  • Item #2847893
  • Manufacturer Part #G63506
5 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 13/16 in. -27 Male Aerator in Chrome

  • Fast #
  • Part #ZG63506
  • Item #2847893
  • Manufacturer Part #G63506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1318
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits Zurn AquaSpec® faucets
  • AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Vandal-resistant outlet for added security and reduced maintenance costs
  • 13/16"-27 male connection
  • Durable, chrome-plated metal
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connections
Male
Flow Rate
2.2 gpm
Length
7 in
Thread Size
13/16 in
Characteristics & Features
Collection
AquaSpec®
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Brass
Pressure Compensating
Yes
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
ZG63506
UPC
670240511804