This product requires certification to purchase.

13/16 in. Male Aerator in Polished Chrome

Zurn

AquaSpec® 13/16 in. Male Aerator in Polished Chrome

  • Fast #
  • Part #ZG63507
  • Item #1575964
  • Manufacturer Part #G63507
4.4 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 13/16 in. Male Aerator in Polished Chrome

  • Fast #
  • Part #ZG63507
  • Item #1575964
  • Manufacturer Part #G63507
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits Zurn Aqua Spec® faucets
  • Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Vandal-resistant outlet for added security and reduced maintenance costs
  • 13/16"-27 male connection
  • Durable, chrome-plated metal
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connections
Male
Flow Rate
0.5 gpm
Length
7 in
Thread Size
13/16 in
Characteristics & Features
Collection
AquaSpec®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Brass
Pressure Compensating
Yes
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stream Type
Spray
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
670240511811