2.2 gpm 2-Hole Deck Mount Centerset Lavatory Faucet with 4 in. Center Size, 9-1/2 in. Tabular Spout and Double Dome Lever Handle in Polished Chrome
AquaSpec® 2.2 gpm 2-Hole Deck Mount Centerset Lavatory Faucet with 4 in. Center Size, 9-1/2 in. Tabular Spout and Double Dome Lever Handle in Polished Chrome
Product Details
Product Description
- Heavy-duty quarter turn ceramic disc cartridge
- Low-lead compliant, chrome-plated cast brass body with integral shanks
- Vandal-resistant color coded dome lever handles
- 3-year warranty
Product Information
-
Lead Law Compliant
-
ADA Compliant