3-Hole Wall Mount Service Sink Faucet with Double Four Arm Handle, Quarter-Turn Ceramic Disc Cartridge and 9-1/8 in. Reach in Polished Chrome
AquaSpec® 3-Hole Wall Mount Service Sink Faucet with Double Four Arm Handle, Quarter-Turn Ceramic Disc Cartridge and 9-1/8 in. Reach in Polished Chrome
Product Details
Product Description
- 8” faucet with 6” centerline spout in polished chrome for easy cleaning
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Vandal-resistant, color-coded metal four-arm handles
- Vacuum-breaker spout protects drinking water
- ¾" hose threaded outlet, pail hook, and top wall brace for convenience, durability, and safety
- Limited 3-year warranty
- Limited lifetime warranty on ceramic disc cartridge