This product requires certification to purchase.

2 Or Widespread Bathroom Sink Faucet with Double Wristblade Handle in Polished Chrome

Zurn

AquaSpec® 2 Or Widespread Bathroom Sink Faucet with Double Wristblade Handle in Polished Chrome

  • Fast #
  • Part #ZZ831C4XLICT3F
  • Item #3911528
  • Manufacturer Part #Z831C4-XL-ICT-3F
5 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 2 Or Widespread Bathroom Sink Faucet with Double Wristblade Handle in Polished Chrome

  • Fast #
  • Part #ZZ831C4XLICT3F
  • Item #3911528
  • Manufacturer Part #Z831C4-XL-ICT-3F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 162
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Chrome-plated widespread with adjustable centers from 6" to 20"
  • Three year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
16 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
0.5 gpm
Height
7 in
Length
16 in
Spout Height
7 in
Spout Reach
8 in
Width
14 in
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic
Collection
AquaSpec®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Gooseneck
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
WaterSense Labeled
No
UPC
670240369566