3/8 in. Plastic P-Trap
AquaSpec® 3/8 in. Plastic P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 trap protector and 2 stop supply protectors
- Insulates lines to prevent burn/scalding injuries
- Vandal-resistant clips reduce maintenance costs
- Satin white PVC blends in with aesthetics
- ADA compliant
Specifications
- ASME:
- ASSE 1037/ASME A112.1037
- CSA Certified:
- CSA B125.37
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1 in
- IAPMO Listed:
- Yes
- Length:
- 1 in
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 3/8 in
- UPC:
- 084169620224