This product requires certification to purchase.

Single Function Showerhead in Chrome Plated

Zurn

AquaSpec® Single Function Showerhead in Chrome Plated

  • Fast #
  • Part #ZZ7000S8
  • Item #3036803
  • Manufacturer Part #Z7000-S8
5 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Single Function Showerhead in Chrome Plated

  • Fast #
  • Part #ZZ7000S8
  • Item #3036803
  • Manufacturer Part #Z7000-S8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For Temp-Gard® shower valves
  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Water-saving 1.75 gpm flow rate exceeds US Federal standards for water conservation
  • Chrome-plated ABS plastic suitable for commercial use
  • Durable brass ball joint connector
  • Non-removable flow compensator keeps flow rate constant regardless of water pressure
  • Outer ring spray adjustment for coarse or soft massage spray
  • Self-cleaning shower head reduces maintenance costs
  • Requires Certification
Dimensions & Measurements
Depth
2-5/8 in
Diameter
2-5/8 in
Faucet Connection Size
1/2 in
Height
4 in
Length
2-5/8 in
Shower Arm Reach
7 in
Showerhead Flow Rate
1.75 gpm
Width
6 in
Characteristics & Features
Collection
AquaSpec®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
UPC
670240651876