This product requires certification to purchase.

Single Handle Cross Wall Mount Healthcare Faucet in Chrome Plated

Zurn

AquaSpec® Single Handle Cross Wall Mount Healthcare Faucet in Chrome Plated

  • Fast #
  • Part #ZZ877P2LKSHKSH2
  • Item #2848208
  • Manufacturer Part #Z877P2-LKS-HK-SH2
5 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Single Handle Cross Wall Mount Healthcare Faucet in Chrome Plated

  • Fast #
  • Part #ZZ877P2LKSHKSH2
  • Item #2848208
  • Manufacturer Part #Z877P2-LKS-HK-SH2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 240
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Polished, chrome-plated cast brass bedpan washer
  • 2-1/2" vacuum breaker spout with an integral 3/4" hose-threaded outlet
  • Heavy-duty quarter-turn ceramic disc cartridge
  • 3-year limited warranty
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in;3/4 in
Faucet Height
6-1/2 in
Hose Length
48 in
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
AquaSpec®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Cross
Institutional Faucet Type
Healthcare
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Scald Guard
No
Vacuum Breaker
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA B125.917
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
670240447172