This product requires certification to purchase.

Single Handle Lever Deck Mount Healthcare Faucet in Polished Chrome

Zurn

AquaSpec® Single Handle Lever Deck Mount Healthcare Faucet in Polished Chrome

  • Fast #
  • Part #ZZ824B0XL
  • Item #4283521
  • Manufacturer Part #Z824B0-XL
4.2 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Single Handle Lever Deck Mount Healthcare Faucet in Polished Chrome

  • Fast #
  • Part #ZZ824B0XL
  • Item #4283521
  • Manufacturer Part #Z824B0-XL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Single-control faucet with gooseneck side spout has a sleek polished chrome-plated finish
  • 13 pressure-compensating flow-control options ranging from 0.5 gpm to 2.2 gpm including standard, vandal-resistant, and Zurn SHIELD™ versions of aerated, spray, and laminar flow
  • Quarter-turn ceramic disc cartridge lasts up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Temperature limit stop prevents scalding
  • Includes 2 stainless steel braided connection hoses for connecting hot and cold inlets
  • ADA compliant lever handle
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
10-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Healthcare
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Scald Guard:
No
Spout Height:
6-5/8
Spout Reach:
5-3/8
Spout Type:
Gooseneck
UL Listed:
No
UPC:
670240480322
Vacuum Breaker:
No
Vandal Resistant:
No