Single Handle Shower Faucet in Chrome Plated (Trim Only)
AquaSpec® Single Handle Shower Faucet in Chrome Plated (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Integral service stops allow for turning off water to shower
- Durable materials suitable for commercial use with chrome-plated finish
- 1/2” female copper sweat connections (all 4 inlets and outlets)
- Includes 4-port mixing valve, adjustable temperature limit stop, shower head with arm and flange, tub port plug, metal handle, cover, and escutcheon
- Reverse-connection capability
- 3-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1M
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8 in
- IAPMO Listed:
- Yes
- Length:
- 8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- Yes
- UPC:
- 670240651456
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 8 in