This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

Zurn

AquaSpec® Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ812U4XL
  • Item #7960476
  • Manufacturer Part #Z812U4-XL
3.6 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ812U4XL
  • Item #7960476
  • Manufacturer Part #Z812U4-XL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Heavy-duty quarter turn ceramic disc cartridge
  • Chrome-plated cast brass body with integral shanks
  • 4 in. vandal-resistant color-coded wristblade handle
  • 3 year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
11-5/8 in
Flow Rate
2.2 gpm
Maximum Deck Thickness
1-1/2 in
Spout Height
7-15/16 in
Spout Reach
6 in
Included Components
Deck Plate Included
No
Drain Included
No
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
AquaSpec®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stream Type
Aerated
Trim Only
No
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Commercial
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
WaterSense Labeled
No
UPC
670240931763