This product requires certification to purchase.

1.5 gpm Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

Zurn

AquaSpec® 1.5 gpm Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ831B4XL18F
  • Item #9433364
  • Manufacturer Part #Z831B4-XL-18F
5 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 1.5 gpm Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ831B4XL18F
  • Item #9433364
  • Manufacturer Part #Z831B4-XL-18F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Widespread gooseneck faucet in polished chrome-plated finish has a sleek and clean appearance
  • 1.5 gpm vandal-resistant, pressure-compensating laminar flow outlet conserves water and money
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Adjustable centers allow for installation from 6" to 20" apart and up to 1 1/8" thick
  • ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
15 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
11 in
Flow Rate
1.5 gpm
Height
3 in
Spout Height
6-7/8 in
Spout Reach
5-3/8 in
Width
12 in
Included Components
Deck Plate Included
No
Drain Included
No
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
AquaSpec®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stream Type
Laminar Stream
Trim Only
No
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
889934075328


Recommended Accessories