DESCRIPTION

  • Chrome-plated cast brass construction
  • Lifetime warranty ceramic disc cartridges
  • 2-1/2" vandal-resistant color coded lever handles
  • 0.5 GPM [1.9 L] vandal-resistant pressure compensating male aerator
  • Low-lead compliant
  • 3-year warranty

Zurn AquaSpec® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

ZZ81101XL3M

Manufacturer Part #: Z81101-XL-3M

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Commercial
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
AquaSpec®
Deck Plate Included
No
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Green
WaterSense, Yes
Handle Type
Lever
Height
7-3/10 in
Lead Law Compliant
Yes
Number of Handles
Two Handle
Number of Holes
3 or 4 Hole
Spout Reach
7 in
Spout Type
Integral
Trim Only
No
WaterSense Labeled
Yes
Width
14 in

Print