This product requires certification to purchase.

0.5 gpm Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

Zurn

AquaSpec® 0.5 gpm Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ812B4XL3F
  • Item #3911106
  • Manufacturer Part #Z812B4-XL-3F
3.8 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 0.5 gpm Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ812B4XL3F
  • Item #3911106
  • Manufacturer Part #Z812B4-XL-3F
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 162
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 4” faucet in polished chrome-plated finish has a sleek and clean appearance
  • 0.5 gpm vandal-resistant, pressure-compensating spray outlet conserves water and money
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
14-4/5 in
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
0.5 gpm
Height
2-7/10 in
Spout Height
7-15/16 in
Spout Reach
5-3/8 in
Width
12-1/10 in
Included Components
Deck Plate Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
AquaSpec®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1M
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
UPC
670240367760


Recommended Accessories