Two Handle Kitchen Faucet in Polished Chrome
AquaSpec® Two Handle Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 162-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 8” gooseneck faucet in polished chrome-plated finish has a sleek and clean appearance
- 11 pressure-compensating flow-control options ranging from 0.5 gpm to 2.2 gpm including standard and vandal-resistant versions of aerated, spray, and laminar flow and Zurn SHIELD™ laminar flow
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- Vandal-resistant color-coded 4" metal wrist blade handles
- 3-year limited warranty
- Limited lifetime warranty on ceramic disc cartridge
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 8 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Gooseneck
- UL Listed:
- No
- UPC:
- 670240373556