This product requires certification to purchase.

Two Handle Lever Wall Mount Food Service Faucet in Chrome Plated

Zurn

AquaSpec® Two Handle Lever Wall Mount Food Service Faucet in Chrome Plated

  • Fast #
  • Part #ZZ841X1XL
  • Item #2848168
  • Manufacturer Part #Z841X1-XL
4.4 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Two Handle Lever Wall Mount Food Service Faucet in Chrome Plated

  • Fast #
  • Part #ZZ841X1XL
  • Item #2848168
  • Manufacturer Part #Z841X1-XL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Heavy-duty quarter turn ceramic disc cartridge
  • Extra slim profile is ideal for overall comfort and ease of use
  • Master Control Lever™ is a single lever that allows the user to operate the choke, starting throttle lock and on-off switch all from one convenient location
  • 24 in. riser and a 36 in. stainless steel hose with pre-rinse
  • Vandal-resistant color coded dome lever handle
  • 3 year warranty
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in - 8-3/8 in
Faucet Connection Size
1/2 in
Faucet Height
40-3/4 in
Flow Rate
1.6 gpm
Spout Reach
11-1/2 in
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Collection
AquaSpec®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Cast Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Institutional Faucet Type
Food Service
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Scald Guard
No
Vacuum Breaker
No
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B125.615
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
UL Listed
No
UPC
670240495531