DESCRIPTION

  • Chrome-plated cast brass construction
  • Lifetime warranty ceramic disc cartridges
  • 2-1/2" vandal-resistant color coded lever handles
  • Chemical resistant atmospheric vacuum breaker
  • 3/4" hose threaded outlet
  • Pail hook and adjustable wall brace
  • 3-year warranty

Zurn AquaSpec® Two Lever Handle Wall Mount Service Faucet in Polished Chrome

ZZ843M1XL

Manufacturer Part #: Z843M1-XL

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B64-01
Center Size
8 in
Collection
AquaSpec®
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Height
2-4/5 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
Height
2-4/5 in
IAPMO Listed
No
Institutional Faucet Type
Service
Lead Law Compliant
Yes
Number of Handles
Two Handle
Number of Holes
2 Hole
Spout Reach
6-1/2 in
Spout Type
Low Arc
Trim Only
No
Type
ZZ843M1XL
Vandal Resistant
Yes
WaterSense Labeled
No
Width
14-7/10 in

Print