This product requires certification to purchase.

0.125 gpf Sensor Operated Urinal Flush Valve

Zurn

AquaVantage® 0.125 gpf Sensor Operated Urinal Flush Valve

  • Fast #
  • Part #ZZEMS6003AVULF
  • Item #4198947
  • Manufacturer Part #ZEMS6003AV-ULF
3.9 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® 0.125 gpf Sensor Operated Urinal Flush Valve

  • Fast #
  • Part #ZZEMS6003AVULF
  • Item #4198947
  • Manufacturer Part #ZEMS6003AV-ULF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 0.125 gpf for significant water conservation and long-lasting saving
  • In-wall hardwired sensor built eliminates hassle of battery replacements for a continuously powered application
  • Go Blue® thermoplastic elastomer material makes diaphragm lasts 10 times longer than competitors’
  • 11-1/2" rough-in and 3/4" top spud
  • Clog-resistant components and chemical-resistant seal reduce maintenance costs
  • Triple-filter diaphragm prevents application from clogging
  • Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
  • ADA compliant
  • 3-year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
11 in
End Connection 1
NPT
End Connection 2
Slip
End Connections
NPT x Slip
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Flow Rate
0.125 gpf
Flow Rate Range
Less than .25 gpf
Height
6 in
Length
11 in
Pressure - Maximum
125 psi
Spud Size
3/4 in
Width
10 in
Characteristics & Features
Collection
AquaVantage®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Flush Type
Sensor
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.1037
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.37
Flush Valve Application
Urinal
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
Yes
UPC
670240385245