This product requires certification to purchase.

0.125 gpf Sensor Urinal Flush Valve

Zurn

AquaVantage® 0.125 gpf Sensor Urinal Flush Valve

  • Fast #
  • Part #ZZER6003AVULFW2
  • Item #9435059
  • Manufacturer Part #ZER6003AV-ULF-W2
5 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® 0.125 gpf Sensor Urinal Flush Valve

  • Fast #
  • Part #ZZER6003AVULFW2
  • Item #9435059
  • Manufacturer Part #ZER6003AV-ULF-W2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Aqua Vantage® touchless sensor diaphragm operated flush valves zero in on sanitation, water efficiency, uptime and total cost of ownership
  • Easy-to-install with (4) C batteries with 3 yr battery life, standard
  • Smart wireless monitoring of usage, activations, diaphragm life and maintenance activities
  • Go Blue® dual seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Industry exclusive battery monitoring and low battery alerts sent via email, text or push notification form mobile app
  • PlumbSMART mobile app available on the app store and google play
  • Complete set of smart data insights to provide actionable insights on facility health
  • Virtual room inspection continually monitors restrooms and alerts on activity outside of the norm
  • Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
  • 3 yr limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
5 in
End Connection 1
NPT
End Connection 2
Slip
End Connections
Sweat x Slip
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Flow Rate
0.125 gpf
Flow Rate Range
Less than .25 gpf
Height
13-1/2 in
Length
5 in
Pressure - Maximum
80 psi
Pressure - Minimum
25 psi
Spud Size
3/4 in
Width
8 in
Characteristics & Features
Battery Size
C
Battery Type
Alkaline
Collection
AquaVantage®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Flush Type
Sensor
Material
Brass, Plastic, Rubber, Zinc
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location
Top
Valve Body Material
Brass
Electrical & Operational Information
Power Source
Battery
Volts
6V
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.1037
CSA Certified
CSA B125.37
Flush Valve Application
Urinal
IAPMO Listed
Yes
Type
ZZER6003AVULFW2
WaterSense Labeled
Yes
UPC
889934191646