This product requires certification to purchase.

1.0 gpf Urinal Flush Valve

Zurn

AquaVantage® 1.0 gpf Urinal Flush Valve

  • Fast #
  • Part #ZZ6003AVWS1
  • Item #1422707
  • Manufacturer Part #Z6003AV-WS1
5 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® 1.0 gpf Urinal Flush Valve

  • Fast #
  • Part #ZZ6003AVWS1
  • Item #1422707
  • Manufacturer Part #Z6003AV-WS1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1.0 gpf meets U.S. federal standard for water conservation
  • Standard 11-1/2" rough-in and 3/4" top spud
  • No-leak handle reduces water waste
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • Cast wall flange with set screws for a polished look
  • Tamper-proof stop cap deters vandalism
  • High-pressure vacuum breaker
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
CSA Certified:
CSA B125.37
Collection:
AquaVantage®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
2-1/4 in
End Connection 1:
NPT
End Connection 2:
Slip
End Connections:
NPSM x NPSM
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
1.0 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
Height:
11-1/2 in
Length:
2-1/4 in
Material:
Brass
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
UPC:
670240577244
Width:
4-3/4 in