This product requires certification to purchase.

1.6 gpf Exposed Flush Valve with Bedpan Washer

Zurn

AquaVantage® 1.6 gpf Exposed Flush Valve with Bedpan Washer

  • Fast #
  • Part #ZZ6000AVWS1BWN1
  • Item #3760981
  • Manufacturer Part #Z6000AV-WS1-BWN1
4.1 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® 1.6 gpf Exposed Flush Valve with Bedpan Washer

  • Fast #
  • Part #ZZ6000AVWS1BWN1
  • Item #3760981
  • Manufacturer Part #Z6000AV-WS1-BWN1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1.6 gpf meets U.S. federal standard for water conservation
  • Bedpan washer assembly for healthcare applications
  • Extended 34-3/8” rough-in and 1-1/2" top spud
  • No-leak handle reduces water waste
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • Cast wall flange with set screws for a polished look
  • Tamper-proof stop cap deters vandalism
  • High-pressure vacuum breaker
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
26 in
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Fitting Size 1
1 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1 in x 1-1/4 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.5 gpf
Height
6 in
Length
26 in
Pressure - Maximum
125 psi
Width
6 in
Characteristics & Features
Collection
AquaVantage®
Color Finish Category
Chromes
Color Finish Name
Chrome
Flush Type
Manual
Handle Type
Lever
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location
Top
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.1037
CSA Certified
CSA B125.37
Flush Valve Application
Water Closet
UPC
670240621282


Recommended Accessories