This product requires certification to purchase.

1.6 gpf Manual Flush Valve

Zurn

AquaVantage® 1.6 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6000AV1WS1
  • Item #3763523
  • Manufacturer Part #Z6000AV-1-WS1
5 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® 1.6 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6000AV1WS1
  • Item #3763523
  • Manufacturer Part #Z6000AV-1-WS1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1.6 gpf meets U.S. federal standard for water conservation
  • Extended 16” rough-in and 1-1/2” top spud
  • No-leak handle reduces water waste
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • Cast wall flange with set screws for a polished look
  • Tamper-proof stop cap deters vandalism
  • High-pressure vacuum breaker
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
26 in
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1 in x 1-1/4 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.5 gpf
Height
6 in
Length
26 in
Pressure - Maximum
125 psi
Spud Size
1-1/2 in
Valve Size
1 in
Width
6 in
Characteristics & Features
Collection
AquaVantage®
Color Finish Category
Chromes
Color Finish Name
Chrome
Flush Type
Manual
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location
Top
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.1037
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.37
Flush Valve Application
Water Closet
GSA Approved
No
IAPMO Listed
No
UPC
670240546493


Recommended Accessories