This product requires certification to purchase.

3.5 gpf Manual Flush Valve

Zurn

AquaVantage® 3.5 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6000AVBWN
  • Item #2489290
  • Manufacturer Part #Z6000AV-BWN
4.1 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® 3.5 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6000AVBWN
  • Item #2489290
  • Manufacturer Part #Z6000AV-BWN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 108
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Flush rates available are a super powerful 4.5 gpf, the standard 3.5 gpf full-volume flush, and a water-saving 1.6 gpf
  • Bedpan washer assembly for healthcare applications
  • Extended 26 1/2" rough-in and 1-1/2" top spud
  • No-leak handle reduces water waste
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • Cast wall flange with set screws for a polished look
  • Tamper-proof stop cap deters vandalism
  • High-pressure vacuum breaker
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
26 in
End Connection 1
NPT
End Connection 2
Slip
End Connections
NPT x Slip
Fitting Size 1
1 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1 in x 1-1/2 in
Flow Rate
3.5 gpf
Flow Rate Range
Greater than 1.5 gpf
Height
6 in
Length
26 in
Width
6 in
Characteristics & Features
Collection
AquaVantage®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Flush Type
Manual
Handle Type
Lever
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location
Top
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.1037
CSA Certified
CSA B125.37
Flush Valve Application
Water Closet
UPC
670240597396


Recommended Accessories