This product requires certification to purchase.

4 in. Tailpiece Assembly

Zurn

AquaVantage® 4 in. Tailpiece Assembly

  • Fast #
  • Part #ZP6000J4
  • Item #1589648
  • Manufacturer Part #P6000-J4
5 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® 4 in. Tailpiece Assembly

  • Fast #
  • Part #ZP6000J4
  • Item #1589648
  • Manufacturer Part #P6000-J4
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 1176
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4” cast brass sleeve finished in polished chrome provides lasting durability
  • Friction washer made with our long-lasting GO BLUE® material
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • For use with Aqua Vantage® and Aqua Flush® flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7 in
Height
4 in
Length
7 in
Width
6 in
Characteristics & Features
Collection
AquaVantage®
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Material
Brass
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Tailpiece
UPC
670240413467