This product requires certification to purchase.

6.5 gpf Manual Flush Valve

Zurn

AquaVantage® AV 6.5 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ60842AVH
  • Item #3759806
  • Manufacturer Part #Z60842AV-H
5 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® AV 6.5 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ60842AVH
  • Item #3759806
  • Manufacturer Part #Z60842AV-H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Manual ADA compliant handle with no-leak seal technology
  • 3-year warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
26 in
End Connection 1
NPT
End Connections
NPT
Flow Rate
6.5 gpf
Flow Rate Range
Greater than 1.5 gpf
Height
6 in
Length
26 in
Width
6 in
Characteristics & Features
Collection
AquaVantage® AV
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Flush Type
Manual
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location
Top
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.1037
CSA Certified
CSA B125.37
WaterSense Labeled
No
UPC
670240630895