This product requires certification to purchase.

Hydraulic Plunger Accessory Replacement Kit for Zurn Industries ZH 6000 and ZH600AV Series Valves

Zurn

AquaVantage® Hydraulic Plunger Accessory Replacement Kit for Zurn Industries ZH 6000 and ZH600AV Series Valves

  • Fast #
  • Part #ZPH6000HYM11
  • Item #3762057
  • Manufacturer Part #PH6000-HYM11
3.7 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® Hydraulic Plunger Accessory Replacement Kit for Zurn Industries ZH 6000 and ZH600AV Series Valves

  • Fast #
  • Part #ZPH6000HYM11
  • Item #3762057
  • Manufacturer Part #PH6000-HYM11
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes plunger assembly, blue handle gasket, handle seal retainer, actuator assembly spring, and gasket
  • Constructed of durable, heavy-duty cast brass with a long-lasting GO BLUE® gasket
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • Heavy-duty brass provides lasting durability
  • Hydraulic flush valves’ non-hold-open push-button actuator can be located up to 36 inches from valve
  • For use with Aqua Vantage® and Aqua Flush® hydraulic series flush valves
  • 3-year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-1/5 in
Height
3-7/10 in
Length
8-1/5 in
Width
5 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
ZH 6000 and ZH600AV Series Valves
Collection
AquaVantage®
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
Product Type
Plunger Assembly
UPC
670240419070