This product requires certification to purchase.

California Energy Commission Not Registered 6 M SERRATED TIP For Female Spout

Zurn

California Energy Commission Not Registered 6 M SERRATED TIP For Female Spout

  • Fast #
  • Part #ZG61318
  • Item #2848190
  • Manufacturer Part #G61318
5 out of 5 Customer Rating
Brand image
Zurn

California Energy Commission Not Registered 6 M SERRATED TIP For Female Spout

  • Fast #
  • Part #ZG61318
  • Item #2848190
  • Manufacturer Part #G61318
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Max Working Temperature: 150 degree F
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Width
6 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
CEC Compliant
Not for Sale in CA
Type
ZG61318
UPC
670240418431